Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Global Industrial
Model # :WB238521GY
Hinged Lid for 1/2 Cu. Yd. Global Industrial™ Self-Dumping Hopper, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,105.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 37-1/4 in |
| Weight | 105 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 238521GY |
| Brand | Global Industrial |