+

Price: $1,181.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ SELF-DUMPING STEEL HOPPER LID
Optional Lid helps to protect contents.
Optional Lid helps to protect contents.
Weights & Dimensions
- Width 57-1/4 in (145.42 cm)
- Weight 165 lbs (75 kg)
- Length 65 in (165.1 cm)
Product Details
- Type Accessory
- Brand Global Industrial
- Description Hinged Lid
- Material Steel
- Manufacturers Part Number 238527GY
- Color Gray
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Raymundo
Date: April 23, 2019
Product Q & A
There are no questions for this product.

Hinged Lid for 1-1/2 Cu. Yd. Global Industrial™ Self Dumping Hopper, Gray
$1181.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories