Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
LewisBins

Model # :WBB649794

MPN #: AF2013-6

LEWISBins Stack-N-Nest Agricultural Container, 19-11/16"L x 13-1/8"W x 5-5/8"H, Green, Polyethylene - Pkg Qty 10

Product Description
LEWISBins Stack-N-Nest Ventilated Agricultural Container, 19-11/16"L X 13-1/8"W X 5-5/8"H, Green

Reliable handling, processing, storage, stocking and display is critical in today's modern distribution systems. ORBIS offers an efficient method to protect and transport agricultural and nursery items with high quality, impact resistant, durable and reusable hand-held containers and trays. Easily cleaned and sanitized, ORBIS containers are an economical improvement over single-use corrugated cartons and are ideal for moist enviornments. These plastic containers are fully recycable at the end of their service life. Stacks when full and nests when empty, Ventilated design for easier cleaning, accurate temperature control and minimized cooling time, Smooth surfaces for easy cleaning and superior product protection, Radius corners prevent product damage, Durable construction for extremely rugged applications. Used in field harvest, in-plant handling, staging and processing of fruits and vegetables, Available in FDA-approved materials. Color Green Product Clearance: 5". Nest Ratio: 2:01

PROMOTIONAL PRICE
$279.50  Sold in packages of 10 / $27.95 ea

was $399.50
Save $120.00 (30%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16 in
Width13-1/8 in
Height5-5/8 in
Size (L x W x H)19-11/16 x 13-1/8 x 5-5/8 in
Inside Length16-5/8 in
Inside Width11-3/16 in
Inside Top Length17 in
Inside Top Width11-3/16 in
Inside Bottom Length16-5/8 in
Inside Bottom Width11-3/16 in
Outside Bottom Length17-1/8 in
Outside Bottom Width11-5/8 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeVentilated Container
ColorGreen
LidNo
Capacity0.6 ft³
MaterialPolyethylene
Package Quantity10
Manufacturers Part NumberAF2013-6
Stack and/or NestStack & Nest
BrandLewisBins