LEWISBins+™ Snap-On and Adhesive Cardholders attach securely to any size divider box allowing easy identification. 2 of snaps. 6-1/2" x 2-1/4".
LEWISBins Snap-On Card Holders CH20 - 6-1/2" x 2-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$2.02was $2.59
Save $0.57 (22%)
6
6
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Cardholders |
| Color | White |
| Manufacturers Part Number | CH20 |
| Accessory Type | Label and Holder |
| For Use With | Divider Boxes |
| Brand | LewisBins |