x

Take 15% off your entire order!

Offer applied at checkout

LewisBins Plexton Stack-N-Nest Fiberglass Container - 20.6X13.0X8.0" - Gray - Pkg Qty 10

LewisBins Plexton Stack-N-Nest Fiberglass Container - 20.6X13.0X8.0" - Gray - Pkg Qty 10

Item #: WBB2050240

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $30.95

$20.75 ea.

Clearance Price: $207.50 / Pkg of 10

Quantity

Customers Also Viewed

Lewisbins+ Plexton Stack-N-Nest Fiberglass Container - 20.6X13.0X8.0" - Gray

Resist wear, oil, and most chemicals and are non-conducting. Constructed of high-strength fiberglass and reinforced with polyester resin, these LEWISBins+ Plexton Stack-N-Nest Containers are built to last. Withstand extreme temperatures of -60-DegreeF to 250-DegreeF. Stack and nest securely. Single containers carry up to 500 lbs., while the bottom container in a stack supports up to 3,000 lbs. Other features include: smooth outer surface and seamless body, permanent, molded-in colors, and built-in hand grips.

  • LENGTH INCHES 20-5/8 (52.39 cm)
  • WIDTH INCHES 13 (33.02 cm)
  • HEIGHT INCHES 8 (20.32 cm)
  • CAPACITY CUBIC FEET 1.24 (.04 cu. m)
  • BRAND LewisBins
  • COLOR FINISH Gray
  • CONSTRUCTION Fiberglass
  • MANUFACTURERS PART NUMBER SN1812-8PSM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LewisBins Plexton Stack-N-Nest Fiberglass Container - 20.6X13.0X8.0" - Gray - Pkg Qty 10

LewisBins Plexton Stack-N-Nest Fiberglass Container - 20.6X13.0X8.0" - Gray - Pkg Qty 10

Item #: WBB2050240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant