Orbis Clear Flipak® Attached Lid Container, 11-13/16x9-13/16x7-11/16
The FliPak® family offers multiple container sizes with attached hinged covers that prevent expensive loss of product. These containers stack when closed or nest when open to provide the most efficient use of available space on the manufacturing floor, in the warehouse, inside a truck trailer or in the back room of a retail outlet. Nest-only containers meet the diverse needs of many types of picking and storage applications in modern distribution systems. Containers are available with optional detached covers. 1/4" or 3/8" diameter, reinforced security holes are compatible with a variety of tote closures from ties to padlocks. Quick-release label area on attached hinged cover and ends for easy reading and quick label exchange. Molded-in security tie holes. Visible area above nest stops for easy reading of sequential number when nested or stacked. Pebble-grain bottom surface provides excellent conveyor traction. Heavily reinforced hinge elements reduce breakage and cracking. Cover recessed within the perimeter of container to protect against cover breakage while conveyed or shipped. Product Clearance: 6-1/2" Nest Ratio: 2.8:1.
ORBIS® Flipak® Attached Lid Container, 11-13/16"L x 9-13/16"W x 7-11/16"H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 9-13/16 in |
| Height | 7-11/16 in |
| Size (L x W x H) | 11-13/16 x 9-13/16 x 7-11/16 in |
| Inside Length | 8-11/16 in |
| Inside Width | 6-3/8 in |
| Inside Height | 6-1/2 in |
| Inside Top Length | 10-1/8 in |
| Inside Top Width | 7-13/16 in |
| Inside Bottom Length | 8-11/16 in |
| Inside Bottom Width | 6-3/8 in |
| Outside Bottom Length | 9-5/16 in |
| Outside Bottom Width | 7 in |
| Stacked Weight Capacity | 280 lbs |
| Weight Capacity | 70 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Material | Polyolefin |
| Manufacturers Part Number | FP03-Clear |
| Brand | Orbis |
| Number of Stacks | 4 |
| Type | Attached Lid Container |
| Color | Clear |
| Lid | Yes |
| Capacity | 0.30 ft³ |
| Package Quantity | 1 |
| Stack and/or Nest | Nest |