LEWISBins ESD-Safe Vertical Box Dividers, 14-13/16"L X 1-29/32"H
Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC2025, DC2035, DC2050, DC2060, DC2070, and DC2080.
Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.
LEWISBins ESD-Safe Vertical Box Dividers DV1625xL - 14-13/16"L x 1-29/32"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.51
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/16 in |
| Height | 1-29/32 in |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DV1625 XL |
| Accessory Type | Divider |
| Brand | LewisBins |