LEWISBins ESD-Safe Divider Box, 22-13/32"L X 17-13/32"W X 6"H
Multi-purpose Stack-only LEWISBins+ ESD-Safe Divider Box Containers can be divided into compartments on 1.25" centers with easy-to-add dividers. These dividable containers are ideal for use in commercial, industrial, electronics and healthcare markets for storage, assembly, fabrication and distribution applications. Strong stacking ridge and innovative ribbed walls ensure high performance. Load capacity of 40lbs. per container. Compatible with many kinds of racking, shelving and material handling equipment. Optional Anti-static cardholders available for ESD-Safe identification, call for details. Two optional ESD-Safe Divider Box Covers are available for added product protection. Choose from the Insert Cover or Heavy-Duty Solid Cover. A Faraday Cage is created when used with ESD-Safe Divider Boxes. Product clearance with snap on cover: 5-29/32".
Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.
LEWISBins ESD-Safe Divider Box, 22-13/32"L x 17-13/32"W x 6"H, Black, Polypropylene - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$211.80 Sold in packages of 4 / $52.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-13/32 in |
| Width | 17-13/32 in |
| Height | 6 in |
| Size (L x W x H) | 22-13/32 x 17-13/32 x 6 in |
| Inside Length | 20-1/8 in |
| Inside Width | 15-1/8 in |
| Inside Top Length | 20-5/16 in |
| Inside Top Width | 15-5/16 in |
| Inside Bottom Length | 20-1/8 in |
| Inside Bottom Width | 15-1/8 in |
| Outside Top Length | 22-13/32 in |
| Outside Top Width | 17-13/32 in |
| Outside Bottom Length | 20-29/32 in |
| Outside Bottom Width | 15-29/32 in |
| Weight Capacity | 40 lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Short Divider Slots | 11 |
| Material | Polypropylene |
| Manufacturers Part Number | DC3060 XL |
| Brand | LewisBins |
| Type | ESD Divider Box |
| Color | Black |
| Lid | No |
| Capacity | 0.97 ft³ |
| Package Quantity | 4 |
| Description | 3000 Series Divider Boxes |
| Long Divider Slots | 15 |