LEWISBins Conductive Hanging & Stacking Part Bin, 8-1/8"W X 12-13/16"D X 6"H
LEWISBins+ ESD-Safe Part Bins are permanently molded in conductive material for use in cleanrooms and workstations. Combine Part Bins with ESD-Safe Metal Storage Systems to meet your work-in-process requirements. 8 available sizes. Label insert area for easy identification. Smooth gravity flow interior optimizes parts accessibility. Bins hang on most louvered panels or rails. Hopper height of 3-1/8"
LEWISBins ESD-Safe Hanging & Stacking Part Bin PB40xL - 8-1/8"W x 12-13/16"L x 6"H - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$827.40 Sold in packages of 12 / $68.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-13/16 in |
| Width | 8-1/8 in |
| Height | 6 in |
| Size (L x W x H) | 12-13/16 x 8-1/8 x 6 in |
| Inside Length | 11-13/16 in |
| Inside Width | 7-1/8 in |
| Inside Height | 3-1/8 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | ESD Bin |
| Color | Black |
| Style | No Divider |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | PB40 XL |
| Stack and/or Nest | Stack |
| Brand | LewisBins |