Subdivide LEWISBins+ Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration.
LEWISBins DV1780 Full Height Short Divider for Divider Box NDC3080
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.70
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Height | 7-3/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Divider |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Long Vertical Divider |
| Color | Gray |
| Manufacturers Part Number | DV1780 |
| Accessory Type | Divider |
| Brand | LewisBins |