Subdivide LEWISBins+ Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration.
LEWISBins DV0835 Full Height Short Divider for Divider Box DC1035
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1.53was $2.23
Save $0.70 (31%)
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Height | 2-7/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | Divider |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Short Vertical Divider |
| Color | Gray |
| Manufacturers Part Number | DV0835 |
| Accessory Type | Divider |
| Brand | LewisBins |