Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Leviton

Model # :WB501677

MPN #: DS710-10Z

Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond

Product Description
Leviton DS710-10Z Decora Rocker Slide Dimmer, Use with LED/Mark 7 Dimmable Fixtures, 0-10V, Comes with White-Ivory-Light Almond faceplate color changing kit

Leviton Decora Rocker-Slide Advance Mark 7® and Quicktronic® Helios Fluorescent Ballast Dimmers provide smooth, slide-action, full-range dimming for Flourescent loads. They combine a Decora rocker switch with a contemporary full-range slender slide bar for precise lighting control. With a new, streamlined style, Decora dimmers and fan speed control complement any interior design and are compatible with other Decora devices.

Features:
  • New aesthetically pleasing design with rocker switch and slender dimmer control slide bar
  • Single pole or 3-way operation (when using 3-way switch); packaged with White, Ivory, and Light Almond color change kits
  • Slim, compact housing fits easily into a standard wallbox and is suitable for multi-gang installations with other Decora products
  • No fins for multi-gang installation
  • Wired using leads, a Neutral wire is not required for operation


PRICE
$205.95

Min. purchase quantity is 4
4
4
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.13 in
Width1-3/4 in
Height1-5/16 in

Product Details

TypeDimmer
Voltage120 V
ColorWhite, Ivory or Light Almond
Manufacturers Part NumberDS710-10Z
BrandLeviton