Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these fireproof file cabinets that we include a Lifetime Limited Warranty on all operable parts. And if your file cabinet is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
Fireking Fireproof 4 Drawer Vertical File Cabinet - Letter Size 18"W x 25"D x 53"H - Sand
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8,649.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 25 in |
| Height | 53 in |
| Min Width | 18 in |
| Inside Diameter Height | 10-3/8 in |
| Max Depth | 25 in |
| Max Height | 53 in |
| Min Depth | 25 in |
| Min Height | 53 in |
| Inside Diameter Width | 12-3/16 in |
| Max Width | 18 in |
| Inside Diameter Depth | 19-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Letter |
| Color | Sand |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 41825CSA |
| Base Type | Frame |
| Brand | FireKing |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | UL 350, ETL |