x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Gothic Letter Set - 1" Plastic White

Ghent Gothic Letter Set - 1" Plastic White

Item #: WBB243486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$60.67 up to 47% OFF

Price: $31.95

Quantity

Customers Also Viewed

Ghent Gothic Letter Set - 1" Plastic White

Replacement set of white plastic uppercase letters, numbers and characters. Insert securely into Ghent precision-grooved letterboards. Designed to fit all 1/4" precision grooved letterboards. Optional storage box sold separately. Made in the U.S.A..

Features:
  • Replacement set of white plastic uppercase letters, numbers and characters.
  • Insert securely into Ghent precision-grooved letterboards. Designed to fit all 1/4" precision grooved letterboards.
  • Optional storage box sold separately.
  • 90 Day Warranty
Learn More About Ghent.

  • HEIGHT INCHES 1 (2.54 cm)
  • COLOR FINISH White
  • BRAND Ghent
  • DESCRIPTION 1" Gothic Letters
  • MANUFACTURERS PART NUMBER LG1
  • PACKAGE QUANTITY 324
  • ACCESSORY TYPE Letter Set
  • BOARD TYPE Accessory
  • COUNTRY OF ORIGIN Made in USA
  • EDGE TYPE 1" Gothic Letters
  • CONSTRUCTION Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Gothic Letter Set - 1" Plastic White

Ghent Gothic Letter Set - 1" Plastic White

Item #: WBB243486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant