x

Take 15% off your entire order!

Offer applied at checkout

Master Lock® 1572LFPRP 3-Letter-Combo Padlock 1-1/2" Inside Shackle HT, Control Chart,Pl Dial

Master Lock® 1572LFPRP 3-Letter-Combo Padlock 1-1/2" Inside Shackle HT, Control Chart,Pl Dial

Item #: WBB850647

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$12.65 up to 3% OFF

Price: $12.25

Quantity

Customers Also Viewed

Master Lock® 1572LFPRP 3-Letter-Combo Padlock 1-1/2" Inside Shackle HT, Control Chart,Pl Dial

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. 1572 locks do not have a control key for supervisory access. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


  • ACCESSORY WIDTH INCHES 1-7/8 (4.76 cm)
  • ASSEMBLY Assembled
  • BRAND Master Lock
  • COLOR FAMILY Purple
  • COLOR FINISH Purple
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Combo Padlock-Letter
  • LOCK TYPE Combination Different
  • MANUFACTURERS PART NUMBER 1572LFPRP
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Accessories
  • SERIES 1572
  • SHACKLE DIAMETER INCHES 9/32 (.71 cm)
  • SHACKLE INSIDE WIDTH INCHES 13/16 (2.06 cm)
  • SHACKLE INSIDE HEIGHT INCHES 1-1/2 (3.81 cm)
  • SHACKLE MATERIAL Steel
  • STYLE 3-Letter Combo Padlock
  • WEIGHT LBS 0.35 (.16 kg)
  • accessory_type Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® 1572LFPRP 3-Letter-Combo Padlock 1-1/2" Inside Shackle HT, Control Chart,Pl Dial

Master Lock® 1572LFPRP 3-Letter-Combo Padlock 1-1/2" Inside Shackle HT, Control Chart,Pl Dial

Item #: WBB850647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant