Nexel® SL430C Chrome Ledge 30"L X 4"H for Solid Shelves
Ideal for front back or sides of shelving units. 4" high. Prevents items from falling off. Chrome.
Nexel
Model # :WB188CP77
Nexel® SL30C Chrome Ledge 30"L X 4"H for Solid Shelves
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 4 in |
Product Details
| Assembly Required | No |
| Type | Ledge |
| Finish | Chrome |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SL30C |
| Accessory Type | Ledge |
| For Use With | Dry |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |