+

Price: $14.75
Quantity Discount
- Buy 1-4 $14.75 ea.
- Buy 5+ $14.00 ea.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chrome Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Includes 1 shelf ledge.
Weights & Dimensions
- Width 14 IN (35.56 cm)
- Height 4 IN (10.16 cm)
Product Details
- Assembly Required Assembled
- Type Ledge
- Accessory Type Ledge
- For Use With Dry
- Brand Nexel
- Finish Chrome
- Manufacturers Part Number AL414C
- Color Silver
Warranty
- Warranty 1 Year Limited
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: RUSSELL
Date: January 29, 2021
-
Reviewer: Larry
Date: April 23, 2019
Your review:
We like the product. -
Reviewer: McCook Community College
Date: April 23, 2019
Your review:
Great Product, Great customer service.
Product Q & A
There are no questions for this product.
Accessories

Nexel® Chrome Wire Ledge, 14"W x 4"H
$14.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories