Buyers Products' 4 LED amber strobe light under clear lens is ideal for warning and safety applications. The aluminum housing provides protection while the stud mount allows the light to be positioned where needed, with flexibility for front-to-back angle adjustment. Light includes 19 flash patterns, a 4' lead with blunt cut ends, and mounting hardware. The 12-24 volt operation makes this light ideal for work trucks and other mobile equipment. Meets SAE J845 Class 1, CA13, and is IP67 waterproof. 5-year warranty.
Buyers LED Square Amber Strobe Light 12-24V - 4 LEDs - 8891800
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 in |
| Width | 2-1/8 in |
| Height | 3-7/8 in |
| Weight | 0.7 lbs |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Black |
| Amperage | 0.55 A |
| Style | Square |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum |
| Description | Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891800 |
| Brand | Buyers Products |