Buyers Products 4 Inch Wide LED Clear Flood Light produces 1710 lumens of light over a 30 meter area. The round work light features a clear lens and blunt cut 36 in. wire lead. The light is IP67 rated for water and dust resistance. Its durable design makes it perfect for both on-road and off-road applications. Lights are backed with a 5 year warranty.
Buyers Products 4 Inch Wide LED Clear Flood Light - 1492114
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 1-3/4 in |
| Height | 6-3/5 in |
| Weight | 2 lbs |
| Diameter | 2-1/2 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Style | Round |
| Mounting Location | Permanent |
| Wattage | 27 W |
| Voltage | 12-24 V |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492114 |
| Lumens | 1500 |
| Brand | Buyers Products |