Buyers Products 5 Inch Extra Bright LED Sealed Rubber Flood Light provides 1350 lumens of light across a wide area. It has a blunt cut 36 in. inch wire lead with a stainless steel base. The light is IP67 rated for water and dust resistance. This durable design makes the light perfect for both on-road and off-road applications. It's backed with a 5 year warranty.
Buyers Products 5 Inch Extra Bright LED Sealed Rubber Flood Light - 1492112
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 2-1/2 in |
| Height | 6-3/4 in |
| Weight | 2 lbs |
| Diameter | 5 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Amperage | 1.5 A |
| Style | Round |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Power Cord | 3' |
| Material | Rubber Housing/Acrylic Lens |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492112 |
| Lumens | 1350 |
| Brand | Buyers Products |