Buyers Products 6 Inch Wide Rectangular LED Flood Light Series provides 1350 lumens of light across a wide area. It is available in your choice of white or black aluminum housing. The light features a 36 in. blunt cut lead and a stainless steel base. It is rated IP67 for water and dust resistance. This versatile design makes the light perfect for both on-road and off-road applications. It's backed with a 5 year warranty.
Buyers Products 6 Inch Wide Rectangular LED Flood Light - 1492118
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 2-1/8 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | Black |
| Amperage | 1.5 A |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Utility Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1492118 |
| Lumens | 1350 |
| Brand | Buyers Products |