Buyers Products' 12 LED strobe light is ideal for warning and safety applications. The surface mount amber/clear strobe light includes 23 selectable flash patterns. Can be wired for synchronized or alternating flash with additional LED strobes. Features reverse polarity protection, can convert to recessed light with optional 8891705 (sold separately). This 5 inch light is ideal for work trucks and other mobile equipment. Meets SAE J845 Class 1 & California Title 13. Fasteners and gasket included.
Buyers LED Rectangular Clear Strobe Light - 8891702
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2 in |
| Height | 2/3 in |
| Weight | 0.4 lbs |
Product Details
| Type | LED |
| Color Temperature | Amber/Clear K |
| Color | Black |
| For Use With | 8891215, 8891501 |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum |
| Description | Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891702 |
| Brand | Buyers Products |