Buyers Products' 4-7/8" rectangular strobe light features 4 amber LED's under a clear lens and includes a 392 flash-per-minute quad flash. An aluminum housing provides protection and attractive finish for this surface mount light. The 12-36 Volt operation is ideal for work trucks and other mobile equipment. This light meets IP67 waterproof and SAE J595 Class 2 ratings.
Buyers LED Rectangular Clear Strobe Light - 4 LEDs - 8891104
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 2-1/2 in |
| Height | 2-1/8 in |
| Weight | 0.6 lbs |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Black |
| Amperage | 0.54 A |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-36 V |
| Material | Aluminum |
| Description | Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891104 |
| Brand | Buyers Products |