Buyers Products' 6 LED blue strobe light under a clear lens is ideal for warning and safety applications. The vertical thin-mount aluminum housing provides a sleek surface mount. The 4-3/8" light includes 19 adjustable flash patterns - can be synced for simultaneous or alternating flash patterns. Includes a 10" lead with blunt cut ends. The 12-24 volt operation makes this light ideal for work trucks and other mobile equipment. Meets SAE J595 Class 1, IP67 waterproof. 5-year warranty.
Buyers LED Rectangular Blue Low Profile Strobe Light 12V - 6 LEDs - 8891914
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 1/3 in |
| Height | 4-3/8 in |
| Weight | 0.1 lbs |
Product Details
| Type | LED |
| Color Temperature | Blue K |
| Color | Black |
| Amperage | 1 A |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum |
| Description | Low Profile Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891914 |
| Brand | Buyers Products |