Buyers Products' 6 LED blue strobe light is ideal for warning and safety applications. The horizontal thin-mount aluminum housing provides a sleek surface mount. The 4-3/8" light includes 19 flash patterns and a 10" lead with blunt cut ends. IP67 waterproof. The 12-24 volt operation makes this light ideal for work trucks and other mobile equipment. Can be synced for simultaneous or alternating flash patterns. SAE J595 Class 1 (if strobes are mounted in correct orientation). 5-year warranty.
Buyers LED Rectangular Blue Low Profile Strobe Light 12V - 6 LEDs - 8891904
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 1/3 in |
| Height | 1 in |
| Weight | 0.1 lbs |
Product Details
| Type | LED |
| Color Temperature | Blue K |
| Color | Black |
| Amperage | 1 A |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Material | Aluminum |
| Description | Low Profile Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891904 |
| Brand | Buyers Products |