Buyers Products' rectangular mini lightbar. Contains 24 Amber LEDs at 12Volts and 2.0 Amps under a clear lens color. Equipped with magnetic mount and 8 selectable flash patterns. Includes a 9.5' cord with accessory power plug and built-in flash pattern selector.
Buyers LED Rectangular Amber Mini Lightbar 12VDC - Magnetic 24 LEDs - 8891040
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6-1/2 in |
| Height | 2-1/4 in |
| Weight | 4 lbs |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Black |
| Amperage | 2 A |
| Style | Rectangular |
| Mounting Location | Magnetic |
| Voltage | 12 V |
| Power Cord | 9.5' |
| Material | Aluminum Housing/Polycarbonate Lens |
| Description | Mini Lightbar |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891040 |
| Brand | Buyers Products |