Buyers Products' 12 LED strobe light is ideal for warning and safety applications. The surface mount 1/2 amber, 1/2 clear strobe light includes 18 synchronized or alternating flash patterns. This 5 inch light is ideal for work trucks and other mobile equipment. Meets IP67 standards.
Buyers LED Rectangular Amber/Clear Strobe Light 10-30VDC - 12 LEDs - 8891602
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 2-1/4 in |
| Height | 1-1/4 in |
| Weight | 0.4 lbs |
Product Details
| Type | LED |
| Color Temperature | Amber/Clear K |
| Color | Black |
| Style | Rectangular |
| Mounting Location | Permanent |
| Voltage | 10-30 V |
| Material | Aluminum Housing/Acrylic Lens |
| Description | Strobe Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 8891602 |
| Brand | Buyers Products |