Buyers Products' 16 LED round strobe/flare is ideal for any vehicle. The rechargeable light includes 9 flash patterns. Magnetic base allows the flare to be quickly attached to any metal surface. The rugged design is waterproof and virtually indestructible.
Buyers LED Rechargeable Road Flare - 8891016
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$54.95
2
2
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1-3/8 in |
| Height | 3 in |
Product Details
| Type | LED |
| Color Temperature | Amber K |
| Color | Orange |
| Style | Round |
| Voltage | 1-4 V |
| Material | Rubber Housing/Acrylic Lens |
| Package Quantity | 1 |
| Description | Strobe Light |
| Manufacturers Part Number | 8891016 |
| Brand | Buyers Products |