+

Price: $94.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, 8 Selectable Flash Patterns 12-60-Vdc Blue Lens - 3085Ppm-B
Apollo 8 Gen 3 LED warning light 8 selectable flash patterns. Choose from permanent mount or pipe mount 1" NPT. Blue lens 4 1/2'' Diameter, 12-60-VDC
Apollo 8 Gen 3 LED warning light 8 selectable flash patterns. Choose from permanent mount or pipe mount 1" NPT. Blue lens 4 1/2'' Diameter, 12-60-VDC
Weights & Dimensions
- Width 6-3/4 IN (17.15 cm)
- Diameter 7 IN (17.78 cm)
- Length 6-3/4 IN (17.15 cm)
- Height 6-1/2 IN (16.51 cm)
Product Details
- Voltage 12-60VDC V
- Mounting Location Bolted And Wired
- Assembly Required No
- Description Apollo 8 Gen 3 LED Warning Light
- Wattage 20 W
- Type LED
- Power Volts 12-60 V
- Package Quantity 1
- Brand Wolo Manufacturing
- Material Plastic And Aluminum Base
- Style Round
- Manufacturers Part Number 3085PPM-B
- Color Blue Lens
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Wolo® LED Permanent Mount Or 1" Npt Pipe Mount Warning Light, Blue Lens - 3085Ppm-B
$94.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories