Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Buyers Products

Model # :WBB1510015

MPN #: 1492113

Buyers Products 5.5 Inch LED Oval Flood Light - 1492113

Product Description
Buyers Products 5.5 Inch LED Oval Flood Light provides 1350 lumens of light over a wide area. The light features a blunt cut 36 in. inch wire lead with an 8 mm stainless steel mounting bracket. The light is rated IP67 rated for water and dust resistance. This durable design makes the light perfect for both on-road and off-road applications. Lights are backed with a 5 year warranty.

PRICE
$90.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth1-3/4 in
Height5 in
Weight1 lbs

Product Details

TypeLED
Color TemperatureClear K
ColorBlack
Amperage1.5 A
StyleOval
Mounting LocationPermanent
Voltage12-24 V
Power Cord3'
MaterialAluminum Housing/Acrylic Lens
DescriptionFlood Light
Package Quantity1
Manufacturers Part Number1492113
Lumens1350
BrandBuyers Products