The SPOT LED 003 can be flexibly used as either a spot or area light. - LUXEON® K2 LED lamps are used and guarantee constantly high quality of illumination - service life up to 50,000 hours or around 6 years of continuous operation - impervious to shock & vibration - high color temperature of the LEDs promotes concentration and precision.
Waldmann 113184000-00680272 SPOT LED Gooseneck Task Light 10 Degree Spot 24V w/out Transformer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 8.5 W |
| Voltage | 12-40 V |
| Color Temperature | 5000 K |
| System Of Protection | IP 65 |
| Color | Black |
| Manufacturers Part Number | 113184000-00680272 |
| Base Type | Screw |
| Lumens | 572 |
| Brand | Waldmann Lighting |