Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB500898

Global Industrial™ LED Flood Light, 30W, 2700 Lumens, 5000K, w/Knuckle Mount

Product Description
Global™ LED Flood Light, 30W, 2700 Lumens, 5000K, w/Knuckle Mount

Replace traditional Metal Halide Flood Lights and save big with our energy efficient LED Flood Lights. Global™ LED Flood Lights are perfect for landscape, signage, and accent lighting in heavy commercial and residential applications. Chip-On-Board LEDs are coupled directly to the housing and provide a service life of over 50,000 hours.

Features:
  • SMD LEDs have low power consumption, high efficiency and a long service life of over 50,000hours.
  • Housing consists of high quality, corrosion resistant, and anti-cracking die cast aluminium
  • UL listed for wet locations, IP65 Rated
  • Certifications: UL, cUL, DLC, FCC, SAA, CE, RoHS, CB, C-TICK
  • Suitable for use in -40F to 122F

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
105.95
Buy 6+ units
94.95Save $11.00 (10%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.33 in
Width1.65 in
Height10.08 in

Product Details

LensShatter resistant glass
Average Life50000 hr
Color Temperature5000 K
ColorBronze
CRI80
Beam Angle120 °
Mounting LocationThreaded Knuckle
Wattage30 W
Voltage100-277 V
DimmableNo
MaterialDie cast aluminum housing
Temperature Rating-40 Deg. F to 122 Deg. F
Package Quantity1
Features5"- 18/3 flying leads extend from rod
Manufacturers Part Number500898
WeatherproofIP65
Lumens2700
BrandGlobal Industrial

Warranty

Warranty5 yr