x

Take 15% off your entire order!

Offer applied at checkout

LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long

LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long

Item #: WBB2363880

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long

Grade LE Garolite is composed of a continuous cotton woven cloth impregnated with a phenolic resin binder. It is widely used for it's mechanical properties. It contains a fine weave linen which allows for machining more intricate details, like gear and teeth.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY .051 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL LE Garolite
  • DESCRIPTION LE Garolite Sheet
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 12000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GLE-201
  • LENGTH INCHES 48 (121.92 cm)
  • GRADE LE
  • WIDTH INCHES 12 (30.48 cm)
  • THICKNESS INCHES 3/8 (.95 cm)
  • COLOR FINISH Brown
  • TEMPERATURE RANGE 250° F
  • HARDNESS Rockwell M100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long

LE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long

Item #: WBB2363880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant