SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake - Pkg Qty 6

True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake - Pkg Qty 6

Item #: WBB325696

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$28.95 ea.

Price: $173.70 / Pkg of 6

Quantity

Customers Also Viewed

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Legacy™ HFZG5100YW Flexzilla 5/8" X 100' Zillagreen Garden Hose W/ 3/4" GHT Ends

Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle

Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle

True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade

True Temper® Greensweeper Plastic Lawn & Leaf Rake, 24" Blade

Ames 8-in Poly Shrub Rake

Ames 8-in Poly Shrub Rake

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Hose Hideaway Hose Reel With Smart Trak Hose Guide

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose

True Temper 30-Inch Poly Cushion Grip Leaf Rake

Ideal for large yards and big jobs, this leaf rake quickly and efficiently collects leaves, grass clippings, twigs, pine needles and acorns. The poly tines resist cracking while retaining their shape, even after continual usage. The rake's lightweight materials minimize fatigue and reduce back strain.

Weights & Dimensions

  • Blade Width 30 IN (76.2 cm)
  • Handle Length 48 IN (121.92 cm)
  • Tip Length 30"
  • Weight 2.1 LBS (.95 kg)

Product Details

  • Handle Material Hardwood
  • Blade Material Poly
  • Description Lawn & Leaf Rake
  • Handle Type Straight, w/Cushion Grip
  • Connection Style Threaded
  • Tine Shape Angled
  • Type Rake
  • Brand Union Tools
  • Style Leaf
  • Manufacturers Part Number 1922800
  • Number of Tines 30
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Wade

    Date: March 06, 2021

    rake review
    Your review:
    rake works great. good quality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake - Pkg Qty 6

True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake - Pkg Qty 6

Item #: WBB325696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant