Lath Screw - #8 x 1-5/8" - Truss Head - Pkg of 120 - ITW Teks® 21516
For use on projects that require metal-on-metal fastening. These zinc-plated screws are self-tapping and self-drilling for easy installation.
Lath Screw - #8 x 1-5/8" - Truss Head - Pkg of 120 - ITW Teks® 21516
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #8 |
| Head | Truss |
Product Details
| Type | Lath Screw |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 120 |
| Color | Metallic |
| Manufacturers Part Number | 21516 |
| Brand | ITW |