Nexel 3-Shelf Mobile Wire Printer Stand, 24"W x 18"D x 59"H, Chrome
Wire construction promotes air circulation and prevents dust build-up. Printer Shelving comes with three shelves. Shelves adjust on 1" increments. Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Attractive chrome-plated finish. Easy Assembly.
Nexel
Model # :WB250118
Nexel 3-Shelf Mobile Wire Printer Stand, 24"W x 18"D x 59"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 59 in |
| Weight Capacity | 600 . per Shelf lbs |
| Weight | 48 lbs |
Product Details
| Assembly Required | Yes |
| Document Holder | No |
| Keyboard Shelf | No |
| Color | Silver |
| Wheel Type | 5" Swivel Casters, 2 with Brakes |
| Casters | Yes |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Mobile Printer Stand |
| Manufacturers Part Number | 250118 |
| Brand | Nexel |