Laser Insert Sheets, Letter Size, Portrait format, final size 5" x 7", 100 inserts/pkg, White, High Quality Laser Paper, for Superscan® product SS57. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.
Laser Insert Sheets, Letter - Pref. 5" x 7" (100 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Height | 11 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Description | Inserts |
| Color | White |
| Manufacturers Part Number | LI57SS2 |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |