Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WBB245618

MPN #: LI-208-5

Laser Insert Sheets, Letter - Pref. 1-7/8" x 8" (250 pcs/pkg)

Product Description
Laser Insert Sheets, Letter Size, Portrait format, final size 1-7/8" x 8", 250 inserts/pkg, White High Quality Laser Paper, for Slip strip™ 2" width & Bin Buddy BB24. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.

PRICE
$34.95

1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Height11 in

Product Details

Country of OriginUSA
Package Quantity50
ColorWhite
Manufacturers Part NumberLI-208-5
BrandAigner