Aarco Large Spanish LED Sign Abierto (Open) - 22"W x 13"H
This High Visibility LED "ABIERTO" Sign lets you stand out in the crowd and features 3 display modes including a steady on, flashing and crawling. 22"W x 13"H.
Aarco Large Spanish LED Sign Abierto (Open) - 22"W x 13"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 13 in |
Product Details
| Assembly Required | Unassembled |
| Style | LED Sign |
| Type | Sign |
| Board Type | Sign Display |
| Package Quantity | 1 |
| Description | Large Spanish LED Sign Abierto (Open) |
| Manufacturers Part Number | ABI08L |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |