Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Durham Mfg.

Model # :WBB169941

MPN #: LP16-CLEAR

Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16 - Pkg Qty 5

Product Description
Durham Large Plastic Compartment Box LP16-CLEAR - 16 Compartments, 13-1/8x9x2-5/16

Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. 16 Compartments. Optional rack available designed to handle 5 boxes. Sold in package quantity.

PRICE
$81.25  Sold in packages of 5 / $16.25 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/8 in
Depth9 in
Height2-5/16 in

Product Details

TypeCompartment Box
ColorClear
DividersFixed
StyleSingle-Sided
MaterialPlastic
Number of Compartments16
Package Quantity5
DescriptionLarge - 16 Compartments
Manufacturers Part NumberLP16-CLEAR
BrandDurham Mfg.