Lakeside® Tray and Silver Cart w/ Brakes
Convenient mobility for your tray dispensing.Top mountflatware dispenser included, fits 8 ea. utensil holders (not included). Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitize stainless steel. Perimeter bumper protects walls and furnishings. Rolls easily on 4" (102) heavy duty casters, 2 with brakes.Store used or empty trays/racks on platform base.
Handsome stainless steel design compliments your dining and décor. Built tough for continual foodservice use, 500 lb(230) load capacity. Stainless steel design is easy to clean and sanitize
Lakeside® 986, Tray And Silver Cart W/ Brakes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,529.00
1
1
Ships in 9 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-7/8 in |
| Depth | 23-3/4 in |
| Height | 50-7/8 in |
| Weight Capacity | 500 lbs |
| Pan Size | 14" x 18" / 15" x 20" |
Product Details
| Type | Tray And Silverware Cart |
| Color | Silver |
| Caster Type | All Swivel |
| Casters | 4" |
| Material | Stainless Steel |
| Pan Capacity | 150 |
| Manufacturers Part Number | 986 |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF Certified |