Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lakeside

Model # :WBB241352

MPN #: 139

Lakeside® 139 Standard Pan Rack With Angle Ledges - 20 Pan

Product Description
Lakeside® 139 Standard Pan Rack With Angle Ledges - 20 Pan

Made of stainless steel for long lasting durability. Efficient storage system ships fully assembled for immediate use. Both channel and angle style ledges are electronically welded to uprights to withstand continual use. Tie bars welded to uprights for added rigidity. Stainless steel design is easy to clean and sanitize. Casters allow easy handling in tight spaces. .

PRICE
$3,755.00

1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth29-1/4 in
Height68-1/2 in
Runner Space3 in
Pan Size18" x 26"

Product Details

TypeStandard Pan Rack
Shelf TypeFull Size
Caster TypeAll Swivel, Corner Stem Mount
Casters5"
Pan Capacity20
Manufacturers Part Number139
BrandLakeside

Compliance & Certifications

CertificationsNSF Certified