This Lakeside® Stainless Steel Utility Cart is ideal for dining area bussing, set-up tray stations, soiled dish stations and transporting light loads. This stainless steel cart features a durable, unitized electronically welded angle leg design for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs and handles protect walls and furniture. Top and middle shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on swivel casters. 3 shelf quantity. 300 lb. capacity. 27-1/2"L x 16-1/4"W x 32-1/8"H overall.
Lakeside® Steel Utility Cart w/3 Shelves, 300 lb. Capacity, 27-1/2"L x 16-1/4"W x 32-1/8"H
|
Questions & Answers (0)
Product Description
PRICE
$699.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 16-1/4 in |
| Height | 32-1/8 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 3-1/2 in |
| Shelf Length | 24 in |
| Shelf Width | 15-1/2 in |
| Shelf Clearance | 11-3/4 in |
| Gauge | 22 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 311 |
| Brand | Lakeside |