x

Take 15% off your entire order!

Offer applied at checkout

Lakeside® 4005, Round Open Drop-In Plate Dispenser - 5-1/8" To 5-3/4" Plates

Lakeside® 4005, Round Open Drop-In Plate Dispenser - 5-1/8" To 5-3/4" Plates

Item #: WBB241387

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$791.13 up to 37% OFF

Price: $498.95

Quantity

Customers Also Viewed

Lakeside® Round Open Drop-In Plate Dispenser - 5-1/8 to 5-3/4 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. Stainless steel construction.

  • BRAND Lakeside
  • MANUFACTURERS PART NUMBER 4005
  • TYPE Open
  • PLATE SHAPE Round
  • PLATE SIZE INCHES 5-1/4 to 5-3/4
  • APPROVALS OR CERTIFICATIONS NSF Certified
  • BRAKES Two
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 4005, Round Open Drop-In Plate Dispenser - 5-1/8" To 5-3/4" Plates

Lakeside® 4005, Round Open Drop-In Plate Dispenser - 5-1/8" To 5-3/4" Plates

Item #: WBB241387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant