x

Take 15% off your entire order!

Offer applied at checkout

Party Pleaser Bar - 2 Ice Bin - Purple

Party Pleaser Bar - 2 Ice Bin - Purple

Item #: WBB276027

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,275.88 up to 37% OFF

Price: $5,209.00

Quantity

Customers Also Viewed

Lakeside® Party Pleaser Bar - 2 Ice Bin

Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior. Includes 1 ea. 7 bottle speed rail and 2 ea. insulated ice bins.

  • BRAND Lakeside
  • MANUFACTURERS PART NUMBER 886
  • LENGTH INCHES 63-1/2 (161.29 cm)
  • WIDTH INCHES 27-3/4 (70.49 cm)
  • HEIGHT INCHES 45 (114.3 cm)
  • COLOR Purple
  • CAPACITY 80 lbs.
  • HALF SIZE PAN CAPACITY 5
  • WHEEL TYPE 2 Swivel w/ Brake, 2 Fixed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Party Pleaser Bar - 2 Ice Bin - Blue

Item #: B276077

Not Yet Rated

Usually ships in 11 to 14 days (ships from US)

$5,209.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Party Pleaser Bar - 2 Ice Bin - Purple

Party Pleaser Bar - 2 Ice Bin - Purple

Item #: WBB276027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant