Lakeside® 405 Open Store N Carry Dish Truck - 66 9" Plates, 100 7" Plates
Store a variety of plates and bowls for added versatility. Slanted bottom holds plates and bowls in place during transport. Stainless steel design is easy to clean and sanitize.
One size fits all, no diameter or shape restraints. Change your china shape and size and don't worry about buying new dish carts. These Dish Carts accept all shapes, sizes, bowls or mugs. The slanted bottom design holds the china in place during transport. The heavy-duty stainless steel construction will keep it hassle free year after year.
Lakeside® 405 Open Store N Carry Dish Truck - 66 9" Plates, 100 7" Plates
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,869.00
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 19-1/4 in |
| Height | 31-1/2 in |
| Weight Capacity | 500 lbs |
Product Details
| Material | Stainless Steel |
| Manufacturers Part Number | 405 |
| Casters | 5" |
| Brand | Lakeside |