x

Take 15% off your entire order!

Offer applied at checkout

Induction Creation Express - 2 Cooktops - Maple

Induction Creation Express - 2 Cooktops - Maple

Item #: WBB276028

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13,838.39 up to 37% OFF

Price: $8,780.00

Quantity

Customers Also Viewed

Lakeside® Induction Creation Express - 2 Cooktops

Perfect for any indoor location.Attractive, durable and practical design.Top is heat resistant stainless steel.Exterior is durable laminate, available in attractive finishes.Interior is easy to clean and sanitize stainless steel.Stainless steel interior shelf provides convenient storage for ingredients and supplies. Induction stove features state-of-the-art cooking that is energy efficient, safe and has no flame or heat on the cooking surface. Optional sneeze guard and demonstration mirror available. 5" (127 mm) No-Mark cushion tread casters.

  • BRAND Lakeside
  • MANUFACTURERS PART NUMBER 2070
  • LENGTH INCHES 34 (86.36 cm)
  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 35-1/2 (90.17 cm)
  • COLOR Hard Rock Maple
  • INTERIOR LENGTH 13
  • WHEEL TYPE All Swivel, 2 w/ Brake
  • INTERIOR WIDTH 18-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Induction Creation Express - 2 Cooktops - Blue

Item #: B276071

Not Yet Rated

Usually ships in 11 to 14 days (ships from US)

$8,780.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Induction Creation Express - 2 Cooktops - Maple

Induction Creation Express - 2 Cooktops - Maple

Item #: WBB276028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant