This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 3 shelf quantity. 700 lb. capacity. 38-5/8"L x 22-3/8"W x 37-1/8"H overall.
Lakeside® Steel Utility Cart w/3 Shelves, 700 lb. Cap, 38-5/8"L x 22-3/8"W x 37-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,195.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-5/8 in |
| Width | 22-3/8 in |
| Height | 37-1/8 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 8 in |
| Shelf Spacing | 11-3/8 in |
| Shelf Clearance | 11-3/8 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Manufacturers Part Number | 744 |
| Brand | Lakeside |