Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lakeside

Model # :WBB236545

MPN #: 743

Lakeside® Steel Utility Cart w/2 Shelves, 700 lb. Cap, 38-5/8"L x 22-3/8"W x 37-1/8"H

Product Description
This Lakeside® Heavy Duty Stainless Steel Utility Cart is ideal for receiving goods, moving loads for ware-washing and transporting loads up to 700 lbs. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 18 gauge shelves. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. Easy-to-clean. Moves easily on non-marring 2 rigid, 2 swivel casters. 2 shelf quantity. 700 lb. capacity. 38-5/8"L x 22-3/8"W x 37-1/8"H overall.

PRICE
$3,909.00

1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-5/8 in
Width22-3/8 in
Height37-1/8 in
Weight Capacity700 lbs
Wheel Diameter(2) 5 & (2) 8 in
Shelf Spacing21 in
Shelf Clearance21 in
Gauge18 ga

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeFlat with Lip
ColorSilver
Wheel TypeThermoplastic Rubber, 2 Swivel, 2 Rigid
Number of Shelves2
MaterialSteel
Manufacturers Part Number743
BrandLakeside