Lakeside® Drop-In Tray and Glass Dispenser - 150 Trays
Save counter space and maintain a neat appearance while keeping 10" x 20" racks at a convenient counter height. Drop-in dispensers can be used with any counter material and simply hang in the counter cutout from the top flange. Field adjustable spring tensionassures proper dispensing level. Easy to clean and sanitizestainless steel. Keeps trays and racks at a convenient counter height.
Lakeside® 976, Drop-In Tray And Glass Dispenser - 150 Trays
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,829.00
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 23-1/4 in |
| Height | 28-1/4 in |
| Pan Size | 14"x18" |
Product Details
| Type | Drop In Tray and Glass Dispenser |
| Description | Lakeside® Drop-In Tray And Glass Dispenser |
| Manufacturers Part Number | 976 |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF |